Epoxy Activator and Finish Kit, Safety Green, Gloss, (2) 1 gal, 125 to 200 sq ft/gal, 9100 Series

  • Mfr # 7DC64

  • Zoro # G2604660


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Greens
Color
Safety Green
Finish
Gloss
Size
(2) 1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DC64
Zoro #
G2604660
UPC #
-
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Greens
Color
Safety Green
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 to 200 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
16 to 26 hr
Dry Time Recoat
24 to 72 hrs.
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Base Type
Solvent
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Method
Brush, Roller, Spray
Cure Time
22 to 26 hr
Standards
USDA Acceptable
Series Number
9100
Formulation
Epoxy Mastic
UV Resistant
No
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Use Location
Exterior, Interior
For Use With
9100 Epoxy Mastic Coatings, 9100 System Activators
Container Type
Kit
Activator, Base, Paint or Primer
Activator, Base
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Minimum Application Temperature
40 Degrees F
Number of Components
2-Step System
Surface Texture
Rough, Smooth
Sheen
Gloss
Heat Resistant
Flammable
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Activator Required
Yes
Primer Required
Yes
Maximum Temperature Resistance
300 Degrees F
Maximum Application Temperature
60 Degrees F
Dry Time to Recoat
24 hr to 1 yr
Shelf Life
2 yr (Activator), 3 yr (Base)
Coverage Area
125 to 200 sq ft/gal

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Green, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 to 200 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 16 to 26 hr, Cure Time 22 to 26 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.