Zoro Homepage

Epoxy Activator and Finish Kit, Safety Green, Gloss, (2) 1 gal, 9100 Series

  • Mfr # 7DC58

  • Zoro # G2604609


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Greens
Color
Safety Green
Finish
Gloss
Size
(2) 1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DC58
Zoro #
G2604609
UPC #
-
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Greens
Color
Safety Green
Finish
Gloss
Resin Type
Epoxy Mastic
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 72 hr
Dry Time Recoat
16 hrs. to 1 day
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Base Type
Solvent
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Method
Brush, Roller, Spray
Standards
USDA Acceptable
Cure Time
8 to 14 hr
Series Number
9100
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Use Location
Exterior, Interior
Surface Texture
Rough, Smooth
Dry Time to Recoat
16 hr to 1 yr
Container Type
Kit
Activator Required
Yes
Activator, Base, Paint or Primer
Activator, Base
Sheen
Gloss
Number of Components
2-Step System
Maximum Application Temperature
120 Degrees F
For Use With
9100 Epoxy Mastic Coatings, 9100 System Activators
Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Primer Required
Yes
Shelf Life
2 yr (Activator), 3 yr (Base)
Coverage Area
125 to 225 sq ft/gal
Maximum Temperature Resistance
300 Degrees F
UV Resistant
No
Formulation
Epoxy Mastic
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Heat Resistant
Flammable

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Green, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.