Epoxy Activator and Finish Kit, Safety Green, Semi-Gloss, (2) 1 gal, 115 to 190 sq ft/gal

  • Mfr # 7DC60

  • Zoro # G2604563


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Greens
Color
Safety Green
Finish
Semi-Gloss
Size
(2) 1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7DC60
Zoro #
G2604563
UPC #
-
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Greens
Color
Safety Green
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
115 to 190 sq ft/gal
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
4 to 10 hr
Dry Time Recoat
4 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Method
Brush, Roller, Spray
Base Type
Solvent
Standards
USDA Acceptable
Cure Time
6 to 8 hr
Maximum Temperature Resistance
300 Degrees F
Coverage Area
115 to 190 sq ft/gal
Series Number
9100
UV Resistant
No
Maximum Application Temperature
120 Degrees F
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Heat Resistant
Flammable
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Formulation
Epoxy Mastic
Activator Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Number of Components
2-Step System
For Use With
9100 Epoxy Mastic Coatings, 9100 System Activators
Dry Time to Recoat
4 hr to 1 yr
Primer Required
Yes
Activator, Base, Paint or Primer
Activator, Base
Shelf Life
2 yr (Activator), 3 yr (Base)
Container Type
Kit
Surface Texture
Rough, Smooth
Sheen
Semi-Gloss
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Green, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 115 to 190 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 4 to 10 hr, Cure Time 6 to 8 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: AK, CA, CO, CT, DC, DE, GU, HI, MD, PR, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.