Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

  • Mfr # 59JM49

  • Zoro # G2579792


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Oranges
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59JM49
Zoro #
G2579792
UPC #
020066319458
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Oranges
Color
Safety Orange
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 sq ft/gal
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 72 hr
Dry Time Recoat
16 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Base Type
Solvent
Application Method
Brush, Roller, Spray
Cure Time
8 to 14 hr
For Use With
9100 Epoxy Mastic Coatings, 9101402
Application Temperature
50 Degrees F
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Standards
USDA Acceptable
Activator, Base, Paint or Primer
Activator, Base
Use Location
Exterior, Interior
Series Number
9100
Shelf Life
2 yr (Activator), 3 yr (Base)
Coverage Area
125 to 225 sq ft/gal
Activator Required
Yes
Minimum Application Temperature
50 Degrees F
UV Resistant
No
Sheen
Gloss
Heat Resistant
Flammable
Container Type
Kit
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Maximum Application Temperature
120 Degrees F
Primer Required
Yes
Number of Components
2-Step System
Dry Time to Recoat
16 hr to 1 yr
Maximum Temperature Resistance
300 Degrees F
Formulation
Epoxy Mastic
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Surface Texture
Rough, Smooth

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 340 g/L, Coverage 125 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr, Application Temperature 50 Degrees F, For Use With 9100 Epoxy Mastic Coatings, 9101402, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.