Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

  • Mfr # 59YE55

  • Zoro # G2611082


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Oranges
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59YE55
Zoro #
G2611082
UPC #
020066319458
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Oranges
Color
Safety Orange
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Dry Time Recoat
16 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Temperature
50 Degrees F
Cure Time
6 to 12 hr
Application Method
Brush, Roller, Spray
Base Type
Solvent
For Use With
9100 Epoxy Mastic Coatings, 9101402
Standards
USDA Acceptable
Sheen
Gloss
Series Number
9100
UV Resistant
No
Number of Components
2-Step System
Coverage Area
130 to 220 sq ft/gal
Maximum Temperature Resistance
300 Degrees F
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
16 hr to 30 day
Activator, Base, Paint or Primer
Activator, Base
Formulation
Epoxy Mastic
Maximum Application Temperature
120 Degrees F
Surface Texture
Rough, Smooth
Shelf Life
2 yr (Activator), 3 yr (Base)
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Use Location
Exterior, Interior
Activator Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Heat Resistant
Flammable
Primer Required
Yes
Container Type
Kit

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr, Application Temperature 50 Degrees F, For Use With 9100 Epoxy Mastic Coatings, 9101402, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.