Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

  • Mfr # 59YE65

  • Zoro # G2611143


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Oranges
Finish
Gloss
Size
(2) 1 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59YE65
Zoro #
G2611143
UPC #
020066319458
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Oranges
Color
Safety Orange
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
125 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
16 to 26 hr
Dry Time Recoat
16 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Application Temperature
50 Degrees F
Cure Time
22 to 26 hr
Base Type
Solvent
For Use With
9100 Epoxy Mastic Coatings, 9101402
Standards
USDA Acceptable
UV Resistant
No
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Sheen
Gloss
Activator, Base, Paint or Primer
Activator, Base
Primer Required
Yes
Maximum Temperature Resistance
300 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Series Number
9100
Minimum Application Temperature
40 Degrees F
Heat Resistant
Flammable
Surface Texture
Rough, Smooth
Use Location
Exterior, Interior
Container Type
Kit
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Formulation
Epoxy Mastic
Activator Required
Yes
Coverage Area
125 to 200 sq ft/gal
Shelf Life
2 yr (Activator), 3 yr (Base)
Number of Components
2-Step System
Dry Time to Recoat
24 hr to 1 yr
Maximum Application Temperature
60 Degrees F

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 16 to 26 hr, Cure Time 22 to 26 hr, Application Temperature 50 Degrees F, For Use With 9100 Epoxy Mastic Coatings, 9101402, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.