Epoxy Activator and Finish Kit, Safety Orange, Semi-Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series

  • Mfr # 59YE63

  • Zoro # G2611091


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Oranges
Color
Safety Orange
Finish
Semi-Gloss
Size
(2) 1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59YE63
Zoro #
G2611091
UPC #
020066319458
Country of Origin
United States

Dimensions

Size
(2) 1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Oranges
Color
Safety Orange
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
125 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 14 hr
Dry Time Recoat
16 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Temperature
50 Degrees F
Application Method
Brush, Roller, Spray
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
For Use With
9100 Epoxy Mastic Coatings, 9101402
Base Type
Solvent
Cure Time
8 to 14 hr
Standards
USDA Acceptable
Shelf Life
2 yr (Activator), 3 yr (Base)
Dry Time to Recoat
16 to 72 hr
Series Number
9100
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
UV Resistant
No
Use Location
Exterior, Interior
Surface Texture
Rough, Smooth
Activator Required
Yes
Primer Required
Yes
Maximum Application Temperature
100 Degrees F
Container Type
Kit
Activator, Base, Paint or Primer
Activator, Base
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Number of Components
2-Step System
Minimum Application Temperature
50 Degrees F
Maximum Temperature Resistance
300 Degrees F
Heat Resistant
Flammable
Sheen
Semi-Gloss
Formulation
Epoxy Mastic
Coverage Area
115 to 190 sq ft/gal

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Orange, Finish Semi-Gloss, Size (2) 1 gal, VOC Content Less Than 250 g/L, Coverage 125 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 14 hr, Cure Time 8 to 14 hr, Application Temperature 50 Degrees F, For Use With 9100 Epoxy Mastic Coatings, 9101402, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.