Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Activator and Finish Kit, Silver Gray, Gloss, 1 gal, 9100 Series

  • Mfr # 9101

  • Zoro # G3470923


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Grays
Color
Silver Gray
Finish
Gloss
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101
Zoro #
G3470923
UPC #
020066910105
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Grays
Color
Silver Gray
Finish
Gloss
Resin Type
Epoxy Mastic
VOC Content
Less Than 340 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 72 hr
Dry Time Recoat
Not Specified
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Paint Color Family
Grays
Application Method
Brush, Roller, Spray
Cure Time
8 to 14 hr
Base Type
Solvent
Standards
USDA Acceptable
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Surface Texture
Rough, Smooth
Compatible Activator
Epoxy Activator, Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Coverage Area
125 to 225 sq ft/gal
Activator Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
UV Resistant
No
Heat Resistant
Flammable
Dry Time to Recoat
16 hr to 1 yr
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Use Location
Exterior, Interior
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
50 Degrees F
Series Number
9100
Primer Required
Yes
Container Type
Kit
Number of Components
2-Step System
Maximum Temperature Resistance
300 Degrees F
For Use With
9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
Formulation
Epoxy Mastic
Activator, Base, Paint or Primer
Activator, Base
Sheen
Gloss
Shelf Life
2 yr (Activator), 3 yr (Base)

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Gloss, Size 1 gal, VOC Content Less Than 340 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.