Epoxy Activator and Finish Kit, Silver Gray, Gloss, 5 gal, 130 to 220 sq ft/gal, 9100 Series

  • Mfr # 9182300-6232

  • Zoro # G2768762


product price:  $1,113.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Grays
Finish
Gloss
Size
5 gal
Resin Type
Epoxy Mastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9182300-6232
Zoro #
G2768762
UPC #
094706515296
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Grays
Color
Silver Gray
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
130 to 220 sq ft/gal
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Dry Time Recoat
16 hr. to 1 year
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Surface
Steel, Galvanized Metal, Concrete
Application Method
Brush, Roller, Spray
Base Type
Solvent
Paint and Primer Sub Category
Epoxy Coating
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Paint Color Family
Grays
Standards
USDA Acceptable
Dry Time Tack Free
6 to 8 hr.
Cure Time
5 to 10 hr
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Activator, Base, Paint or Primer
Activator, Base
Number of Components
2-Step System
Primer Required
Yes
UV Resistant
No
Shelf Life
2 yr (Activator), 3 yr (Base)
Maximum Application Temperature
120 Degrees F
Use Location
Exterior, Interior
Series Number
9100
Sheen
Gloss
Activator Required
Yes
Heat Resistant
Flammable
Formulation
Epoxy Mastic
Dry Time to Recoat
16 hr to 30 day
Container Type
Kit
Maximum Temperature Resistance
300 Degrees F
For Use With
3100 System Speedy-Dry DTM Acrylic Enamel, 3300 System Acrylic Aliphatic Urethane, 3700 System DTM Acrylic Enamel, 3800 System DTM Acrylic Enamel, 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, 9400 System High Gloss Polyester Urethane, 9700 System 250 VOC Acrylic Polyester Urethane, 9800 System DTM Urethane Mastic
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Minimum Application Temperature
50 Degrees F
Coverage Area
130 to 220 sq ft/gal
Surface Texture
Rough, Smooth

Description

Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color Silver Gray, Finish Gloss, Size 5 gal, VOC Content Less Than 250 g/L, Coverage 130 to 220 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 5 to 10 hr

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.