Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Activator and Finish Kit, Silver Gray, High Gloss, 1 gal, 100 sq. ft./gal., 6500 Series

  • Mfr # S6582

  • Zoro # G3320387


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Grays
Finish
High Gloss
Size
1 gal
Resin Type
Polyamine Converted Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6582
Zoro #
G3320387
UPC #
020066658298
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Activator and Finish Kit
Sub-Category
Epoxies
Color Family
Grays
Color
Silver Gray
Finish
High Gloss
Resin Type
Polyamine Converted Epoxy
Coverage
100 sq. ft./gal.
VOC Content
Less Than 100 g/L
Exposure Conditions
Industrial
System Series
6500
Dry Time
10 to 72 hr
Dry Time Recoat
10 to 24 hr.
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Paint and Primer Sub Category
Epoxy Coating
Paint Color Family
Grays
Application Method
Roller, Squeegee
Surface
Concrete
Base Type
Solids Epoxy; Solvent
Cure Time
10 hr
Standards
USDA Acceptable
Shelf Life
3 yr
Surface Texture
Rough
Surface Material
Concrete
Sheen
High Gloss
Coating Application
Low VOC
For Use With
108 Cleaning and Etching Solution, 6500 System 100% Solids Epoxy, Decorative Vinyl Chips
Activator, Base, Paint or Primer
Activator, Base
Compatible Activator
Epoxy Activator
Application Time
20 min
VOC Compliant
Yes
Container Type
Kit
Maximum Application Temperature
90 Degrees F
Number of Components
2-Step System
Minimum Application Temperature
60 Degrees F
Heat Resistant
No
Primer Required
Yes
Use Location
Exterior, Interior
Formulation
Polyamine Converted Epoxy
Activator Required
Yes
Sub Brand
Concrete Saver 6500
Dry Time to Recoat
10 to 24 hr
Coverage Area
100 to 300 sq ft/gal
Resistance Properties
Abrasion Resistant, Impact Resistant

Description

Epoxy Activator and Finish Kit, Base Type Solids Epoxy; Solvent, Resin Type Polyamine Converted Epoxy, Color Silver Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 100 g/L, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 10 hr, For Use With 108 Cleaning and Etching Solution, 6500 System 100 Percent Solids Epoxy, Decorative Vinyl Chips, Includes Activator, Base, System Series 6500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.