Epoxy Activator and Finish Kit, White, Gloss, 1 gal, 9100 Series
Mfr # 9192
Zoro # G1165534
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Epoxies
Color Family
Whites
Finish
Gloss
Size
1 gal
Resin Type
Epoxy Mastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9192
Zoro #
G1165534
UPC #
020066919207
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Description
Epoxy Activator and Finish Kit, Base Type Solvent, Resin Type Epoxy Mastic, Color White, Finish Gloss, Size 1 gal, VOC Content Less Than 340 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 72 hr, Cure Time 8 to 14 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.