Epoxy Base Base, Safety Yellow, Gloss, 1 gal, 230 to 340 sq ft/gal, S60 Series

  • Mfr # 248280

  • Zoro # G2152317


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Finish
Gloss
Size
1 gal
Resin Type
Epoxy
Coverage
135-195 sq. ft./gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248280
Zoro #
G2152317
UPC #
020066182007
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Sub-Category
Epoxies
Color
Safety Yellow
Finish
Gloss
Resin Type
Epoxy
Coverage
135-195 sq. ft./gal
VOC Content
Less Than 50 g/L
Exposure Conditions
Interior, Exterior
System Series
S60
Dry Time
1-3 hrs
Dry Time Recoat
1 to 3 hr
Coating Type
Epoxy Coating
Application Method
Brush, Roller, Spray
Application Temperature
50 to 100 degrees F
Net Weight
4 lb
Cure Time
72 hr
For Use With
248284
Activator Properties
Standard Activator
Base Type
Water
Maximum Application Temperature
100 Degrees F
Dry Time to Recoat
1 to 3 hr
Surface Texture
Rough, Smooth
Coating Application
Low VOC
Activator, Base, Paint or Primer
Base
Activator Required
Yes
Coverage Area
230 to 340 sq ft/gal
Surface Material
Concrete, Masonry, Metal, Steel, Wood
Sheen
Gloss
Primer Required
Yes
Shelf Life
2 yr
Number of Components
2-Step System
Container Type
Can
Formulation
Water Based Epoxy
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Mildew Resistant
No
Minimum Application Temperature
50 Degrees F
Compatible Activator
Epoxy Activator
Use Location
Exterior, Interior
Maximum Temperature Resistance
250 Degrees F
Series Number
Sierra S60
Color Family
Yellow
Paint and Primer Finish
Gloss
Dry Time Tack Free
15-45 min.
Brand and Series
Rust-Oleum Sierra Performance S60
Standards
USDA, FSIS
Surface
Concrete, Masonry, Steel

Description

Epoxy Base Base, Base Type Water, Resin Type Water Based Epoxy, Color Safety Yellow, Finish Gloss, Size 1 gal, Net Weight 4 lb, VOC Content Less Than 50 g/L, Coverage 230 to 340 sq ft/gal, Exposure Conditions Moderate, Dry Time 3 to 24 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With 248284, Activator Properties Standard Activator, System Series S60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.