Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating Activator, Safety Blue, Gloss, 1 gal, 9100 Series

  • Mfr # 287W59

  • Zoro # G1140664


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Size
1 gal
Resin Type
Epoxy Mastic
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287W59
Zoro #
G1140664
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Coating Activator
Color
Safety Blue
Finish
Gloss
Resin Type
Epoxy Mastic
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
For Use With
9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Cure Time
6 to 12 hr
Base Type
Solvent
Standards
USDA Acceptable
Activator Required
Yes
Shelf Life
2 yr (Activator), 3 yr (Base)
Dry Time to Recoat
16 hr to 30 day
Minimum Application Temperature
50 Degrees F
Heat Resistant
Flammable
Maximum Application Temperature
120 Degrees F
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Maximum Temperature Resistance
300 Degrees F
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Number of Components
2-Step System
UV Resistant
No
Formulation
Epoxy Mastic
Primer Required
Yes
Series Number
9100
Coverage Area
130 to 220 sq ft/gal
Surface Texture
Rough, Smooth
Use Location
Exterior, Interior
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Sheen
Gloss
Activator, Base, Paint or Primer
Activator, Base
Container Type
Kit

Description

Epoxy Coating Activator, Base Type Solvent, Resin Type Epoxy Mastic, Color Safety Blue, Finish Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.