Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating Activator, White, Gloss, 1 gal, 9100 Series

  • Mfr # 287W62

  • Zoro # G1140655


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Size
1 gal
Resin Type
Epoxy Mastic
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
287W62
Zoro #
G1140655
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Coating Activator
Color
White
Finish
Gloss
Resin Type
Epoxy Mastic
VOC Content
Less Than 250 g/L
Exposure Conditions
Moderate to Severe
System Series
9100
Dry Time
6 to 12 hr
Includes
Activator, Base
Coating Type
Epoxy Coating and Activator
Application Method
Brush, Roller, Spray
For Use With
9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators
Base Type
Solvent
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Standards
USDA Acceptable
Cure Time
6 to 12 hr
Formulation
Epoxy Mastic
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Sheen
Gloss
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Shelf Life
2 yr (Activator), 3 yr (Base)
UV Resistant
No
Series Number
9100
Coverage Area
130 to 220 sq ft/gal
Activator, Base, Paint or Primer
Activator, Base
Maximum Temperature Resistance
300 Degrees F
Heat Resistant
Flammable
Use Location
Exterior, Interior
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Container Type
Kit
Number of Components
2-Step System
Surface Texture
Rough, Smooth
Minimum Application Temperature
50 Degrees F
Activator Required
Yes
Primer Required
Yes
Dry Time to Recoat
16 hr to 30 day
Maximum Application Temperature
120 Degrees F

Description

Epoxy Coating Activator, Base Type Solvent, Resin Type Epoxy Mastic, Color White, Finish Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Exposure Conditions Moderate to Severe, Dry Time 6 to 12 hr, Cure Time 6 to 12 hr, For Use With 9100 Epoxy Mastic Coatings, 9100 or V9100 System Activators, Includes Activator, Base, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.