Zoro Homepage

Epoxy Coating, Black, 4 gal, Pail

  • Mfr # 397833

  • Zoro # G216554127


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Formulation
Acrylic
Number of Components
1-Step System
Dry Time
4 to 6 hr
VOC Compliant
Yes
Surface Material
Asphalt, Concrete, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397833
Zoro #
G216554127
UPC #
020066732325
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Formulation
Acrylic
Number of Components
1-Step System
Dry Time
4 to 6 hr
VOC Compliant
Yes
Surface Material
Asphalt, Concrete, Metal, Wood
Finish
Flat
Cure Time
24 hr
Surface Texture
Smooth
VOC Content
45 g/L
Item
Epoxy Coating
Standards
ANSI Z88.2, HMIS Rating, NFPA Rating, OSHA 1910.134
Sub Brand
Safetex
Base Type
Water
Activator, Base, Paint or Primer
Paint
Coverage Area
70 to 125 sq ft/gal
Application Method
Brush
Coating Application
Low VOC
Color
Black
Container Type
Pail

Description

Industrial Floor Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.