Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Flat Finish, Clear, Solvent Base

  • Mfr # 389120

  • Zoro # G710136515


product price: $899.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Flat
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Clear
Resin Type
Epoxy
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389120
Zoro #
G710136515
UPC #
020066033262
Country of Origin
United States

Dimensions

Container Size
15 gal

Details

Item
Epoxy Coating
Finish
Flat
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Clear
Resin Type
Epoxy
Base Type
Solvent
Application Method
Roll On, Squeegee
VOC Content
66 g/L
Features
100% Solids Formula, Low Odor
Coverage
115 to 170 sq. ft./gal.
Container Type
Pail
Cure Time
7 days
Number of Components
2-Step System
Full Cure Time
168 hrs
Dry Time
12 to 24 hr
Coverage Area
115 to 170 sq ft/gal
Activator, Base, Paint or Primer
Activator
Series Number
8000S
Product Type
Tub & Tile Paint
VOC Compliant
Yes
System Series
8000S
Compatible Activator
Epoxy Activator
Sub Brand
Concrete Saver
Use Location
Interior
Resistance Properties
Chemical Resistant
Surface Material
Concrete
Formulation
Epoxy
Surface Texture
Smooth

Description

Concrete Saver General Purpose Epoxy 8000S is an epoxy-based coating system that provides outstanding customer value. Its slower dry time and low odor formulation makes 8000S ideal for larger indoor application areas.


  • •Versatile - Direct to Concrete
  • •Low odor 100% solids
  • •Tenacious adhesion
  • •Chemical resistant
  • •Compliant nationwide with near zero VOC
  • •2A:1B mix ratio

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.