Zoro Homepage

Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base

  • Mfr # 388963

  • Zoro # G810136521


product price: $228.99
/ea
Free Shipping & Returns

Key Features

For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
36 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388963
Zoro #
G810136521
UPC #
020066033026
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Item
Epoxy Coating
Finish
Flat
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Dunes Tan
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
36 g/L
Number of Components
2-Step System
Container Type
Pail
Dry Time
12 to 24 hr
Features
100% Solids Formula, Low Odor
Cure Time
7 days
Product Type
Tub & Tile Paint
Compatible Activator
Epoxy Activator
Activator, Base, Paint or Primer
Activator
Resistance Properties
Chemical Resistant
Sub Brand
Concrete Saver
Use Location
Interior
Formulation
Epoxy
Surface Texture
Smooth
System Series
8000S
Series Number
8000S
Coverage Area
115 to 170 sq ft/gal
Surface Material
Concrete
VOC Compliant
Yes

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Dunes Tan, Finish Flat, VOC Content 36 g/L, Dry Time 12 to 24 hr, Cure Time 7 days, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 8000S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.