Zoro Homepage

Epoxy Coating, Flat Finish, Dunes Tan, Solvent Base

  • Mfr # 389124

  • Zoro # G710136508


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
36 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389124
Zoro #
G710136508
UPC #
020066033309
Country of Origin
United States

Dimensions

Container Size
15 gal

Details

Item
Epoxy Coating
Finish
Flat
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Dunes Tan
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
36 g/L
Cure Time
7 days
Features
100% Solids Formula, Low Odor
Coverage
115 to 170 sq. ft./gal.
Full Cure Time
168 hrs
Number of Components
2-Step System
Container Type
Pail
Dry Time
12 to 24 hr
Compatible Activator
Epoxy Activator
Resistance Properties
Chemical Resistant
Product Type
Tub & Tile Paint
Coverage Area
115 to 170 sq ft/gal
Activator, Base, Paint or Primer
Activator
Series Number
8000S
Sub Brand
Concrete Saver
Surface Texture
Smooth
Surface Material
Concrete
Formulation
Epoxy
Use Location
Interior
VOC Compliant
Yes
System Series
8000S

Description

Concrete Saver General Purpose Epoxy 8000S is an epoxy-based coating system that provides outstanding customer value. Its slower dry time and low odor formulation makes 8000S ideal for larger indoor application areas.


  • •Versatile - Direct to Concrete
  • •Low odor 100% solids
  • •Tenacious adhesion
  • •Chemical resistant
  • •Compliant nationwide with near zero VOC
  • •2A:1B mix ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.