Zoro Homepage
This item is Discontinued.
Rust-Oleum Epoxy Coating, Flat Finish, Light Gray, Solvent Base 389121

Epoxy Coating, Flat Finish, Light Gray, Solvent Base (Discontinued)

  • Mfr # 389121
  • Zoro # G910136513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389121
Zoro #
G910136513
UPC #
020066033279
Country of Origin
United States

Dimensions

Container Size
15 gal

Description

Concrete Saver General Purpose Epoxy 8000S is an epoxy-based coating system that provides outstanding customer value. Its slower dry time and low odor formulation makes 8000S ideal for larger indoor application areas.
  • •Versatile - Direct to Concrete
  • •Low odor 100% solids
  • •Tenacious adhesion
  • •Chemical resistant
  • •Compliant nationwide with near zero VOC
  • •2A:1B mix ratio
..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.