Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Gray, 2 gal, Pouch

  • Mfr # 251870

  • Zoro # G316451869


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Minimum Application Temperature
60 Degrees F
Container Type
Pouch
Features
Burst Pouch Technology allows for Easy Mixing and Application, Durable Protection with No Peel Promise, Walk on in 1 to 2 Days and Drive on in 3 Days
Activator, Base, Paint or Primer
Paint
Includes
2 Part Epoxy Burst Pouch, Concrete Etch, Decorative Color Chips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251870
Zoro #
G316451869
UPC #
020066192815
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Minimum Application Temperature
60 Degrees F
Container Type
Pouch
Features
Burst Pouch Technology allows for Easy Mixing and Application, Durable Protection with No Peel Promise, Walk on in 1 to 2 Days and Drive on in 3 Days
Activator, Base, Paint or Primer
Paint
Includes
2 Part Epoxy Burst Pouch, Concrete Etch, Decorative Color Chips
Resistance Properties
Slip Resistant
Color
Gray
Resin Type
Acrylic
VOC Compliant
Yes
Finish
Gloss
Number of Components
1-Step System
Sub Brand
Epoxyshield
Surface Material
Concrete
Use Location
Interior
Cure Time
72 hr
Standards
ANSI Z88.2, HMIS Rating, NFPA Rating, OSHA 1910.134
Coverage Area
250 sq ft/pouch
Formulation
Acrylic
Shelf Life
5 yr
Item
Epoxy Coating
Dry Time
24 hr
Maximum Application Temperature
85 Degrees F
Primer Required
No
Application Method
Brush
Sheen
Gloss
Surface Texture
Smooth
Base Type
Water
Coating Application
Low VOC
VOC Content
Less Than50 g/L

Description

Industrial Floor Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.