Zoro Homepage

Epoxy Coating, Gray, 4 gal, Pail

  • Mfr # 397834

  • Zoro # G216554066


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Sub Brand
Safetex
Coverage Area
70 to 125 sq ft/gal
Container Type
Pail
VOC Compliant
Yes
Surface Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397834
Zoro #
G216554066
UPC #
020066732332
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Sub Brand
Safetex
Item
Epoxy Coating
Coverage Area
70 to 125 sq ft/gal
Container Type
Pail
VOC Compliant
Yes
Surface Texture
Smooth
Formulation
Acrylic
VOC Content
49 g/L
Dry Time
4 to 6 hr
Surface Material
Asphalt, Concrete, Metal, Wood
Cure Time
24 hr
Base Type
Water
Color
Gray
Standards
ANSI Z88.2, HMIS Rating, NFPA Rating, OSHA 1910.134
Activator, Base, Paint or Primer
Paint
Finish
Flat
Number of Components
1-Step System
Application Method
Brush
Coating Application
Low VOC

Description

Industrial Floor Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.