Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, High Gloss Finish, Armor Gray, Solvent Base

  • Mfr # 389115

  • Zoro # G610136516


product price: $1,523.99
/ea
Free Shipping & Returns

Key Features

For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
114 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389115
Zoro #
G610136516
UPC #
020066032876
Country of Origin
United States

Dimensions

Container Size
15 gal

Details

Item
Epoxy Coating
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Armor Gray
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush
VOC Content
114 g/L
Dry Time
12 to 48 hr
Traffic Hours
36 to 48 hrs
Coverage
100 sq. ft./gal.
Cure Time
48 hrs
Container Type
Pail
Features
Two Component System with a 60 min Pot Life
Number of Components
2-Step System
Activator, Base, Paint or Primer
Activator
Compatible Activator
Epoxy Activator
Sheen
Gloss
Series Number
6700
Formulation
Epoxy
Application Time
60 min
Sub Brand
Concrete Saver
Product Type
Tub & Tile Paint
Surface Texture
Smooth
System Series
6700
VOC Compliant
Yes
Surface Material
Concrete
Coverage Area
100 sq ft/gal
Resistance Properties
Abrasion Resistant, Chemical Resistant
Primer Required
No

Description

The 6700 System is a 100% solids cycloaliphatic hybrid, high gloss finish floor coating for use in industrial and commercial facilities. This unique chemistry provides a 60 minute working time for an easy application experience for the end user.


  • •Emits virtually no odors and can be applied indoors
  • •VOC Free
  • •60 minute pot life
  • •Convenient 2 parts A :1 part B mixing ratio
  • •Serves as both a primer and basecoat in 1 coat
  • •100% solids formulation
  • •Exhibits great self-leveling properties with a built in shine
  • •Fast return to service time; light traffic in 12-16 hours, vehicle traffic in 36-48 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.