Zoro Homepage

Epoxy Coating, High Gloss Finish, Clear, Solvent Base

  • Mfr # 388959

  • Zoro # G910136520


product price: $340.99
/ea
Free Shipping & Returns

Key Features

For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Clear
Resin Type
Epoxy
Base Type
Solvent
VOC Content
41 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388959
Zoro #
G910136520
UPC #
020066032982
Country of Origin
United States

Dimensions

Container Size
3 gal

Details

Item
Epoxy Coating
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Clear
Resin Type
Epoxy
Base Type
Solvent
VOC Content
41 g/L
Cure Time
48 hrs
Dry Time
12 to 48 hr
Number of Components
2-Step System
Features
Two Component System with a 60 min Pot Life
Container Type
Pail
Sub Brand
Concrete Saver
Primer Required
No
Resistance Properties
Abrasion Resistant, Chemical Resistant
Surface Material
Concrete
VOC Compliant
Yes
Sheen
Gloss
Activator, Base, Paint or Primer
Activator
Application Time
60 min
Formulation
Epoxy
System Series
6700
Coverage Area
100 sq ft/gal
Series Number
6700
Surface Texture
Smooth
Compatible Activator
Epoxy Activator
Product Type
Tub & Tile Paint

Description

Epoxy Coating, Base Type Solvent, Resin Type Epoxy, Color Clear, Finish High Gloss, VOC Content 41 g/L, Dry Time 12 to 48 hr, Cure Time 48 hrs, For Use With 108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound, System Series 6700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.