Zoro Homepage

Epoxy Coating, High Gloss Finish, Clear, Solvent Base

  • Mfr # 389119

  • Zoro # G810136507


product price: $1,398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Clear
Resin Type
Epoxy
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389119
Zoro #
G810136507
UPC #
020066033255
Country of Origin
United States

Dimensions

Container Size
15 gal

Details

Item
Epoxy Coating
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, InstaPatch Concrete Repair, TurboKrete Concrete Patching Compound
Color
Clear
Resin Type
Epoxy
Base Type
Solvent
Application Method
Brush On, Roll On, Squeegee
VOC Content
41 g/L
Cure Time
48 hrs
Features
Two Component System with a 60 min Pot Life
Coverage
100 sq. ft./gal.
Container Type
Pail
Number of Components
2-Step System
Dry Time
12 to 48 hr
Traffic Hours
36 to 48 hrs
System Series
6700
Primer Required
No
Product Type
Tub & Tile Paint
Surface Material
Concrete
Compatible Activator
Epoxy Activator
Formulation
Epoxy
Application Time
60 min
Surface Texture
Smooth
Sub Brand
Concrete Saver
Series Number
6700
Resistance Properties
Abrasion Resistant, Chemical Resistant
Activator, Base, Paint or Primer
Activator
Sheen
Gloss
Coverage Area
100 sq ft/gal
VOC Compliant
Yes

Description

The 6700 System is a 100% solids cycloaliphatic hybrid, high gloss finish floor coating for use in industrial and commercial facilities. This unique chemistry provides a 60 minute working time for an easy application experience for the end user.


  • •Emits virtually no odors and can be applied indoors
  • •VOC Free
  • •60 minute pot life
  • •Convenient 2 parts A :1 part B mixing ratio
  • •Serves as both a primer and basecoat in 1 coat
  • •100% solids formulation
  • •Exhibits great self-leveling properties with a built in shine
  • •Fast return to service time; light traffic in 12-16 hours, vehicle traffic in 36-48 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.