Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Red, 1 gal, Can

  • Mfr # 397806

  • Zoro # G516554070


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Components
1-Step System
Color
Red
Coverage Area
70 to 125 sq ft/gal
Sub Brand
Safetex
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397806
Zoro #
G516554070
UPC #
020066732165
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Number of Components
1-Step System
Color
Red
Coverage Area
70 to 125 sq ft/gal
Sub Brand
Safetex
Base Type
Water
Item
Epoxy Coating
Container Type
Can
Finish
Flat
Cure Time
24 hr
Surface Texture
Smooth
Dry Time
4 to 6 hr
Standards
ANSI Z88.2, HMIS Rating, NFPA Rating, OSHA 1910.134
Formulation
Acrylic
Activator, Base, Paint or Primer
Paint
VOC Compliant
Yes
Surface Material
Asphalt, Concrete, Metal, Wood
Coating Application
Low VOC
VOC Content
47 g/L

Description

Industrial Floor Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.