Zoro Homepage

Epoxy Coating, Safety Blue, Gloss

  • Mfr # 393446

  • Zoro # G313324517


product price: $53.15
/ea
Sold in multiples of 2 for $106.30

Key Features

Color
Safety Blue
Finish
Gloss
VOC Content
50 g/L
Dry Time
2 hr
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393446
Zoro #
G313324517
UPC #
020066037505
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
Safety Blue
Finish
Gloss
VOC Content
50 g/L
Dry Time
2 hr
Application Method
Brush
Base Type
Water
Cure Time
7 days
Coating Application
VOC Compliant
Sheen
Gloss
Activator, Base, Paint or Primer
Base
Surface Texture
Smooth
Formulation
Modified Urethane Latex Epoxy
Coverage Area
155-330 sq ft/gal
Number of Components
1-Step System
Container Type
Can
VOC Compliant
Yes
Sub Brand
The Mule
Surface Material
Concrete, Metal, Wood

Description

Epoxy Coating, Base Type Water, Color Safety Blue, Finish Gloss, VOC Content 50 g/L, Dry Time 2 hr, Cure Time 7 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.