Zoro Homepage

Epoxy Coating, Safety Red, Gloss

  • Mfr # 393445

  • Zoro # G013324473


product price: $61.89
/ea
Sold in multiples of 2 for $123.78

Key Features

Color
Safety Red
Finish
Gloss
VOC Content
50 g/L
Dry Time
2 hr
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393445
Zoro #
G013324473
UPC #
020066037499
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
Safety Red
Finish
Gloss
VOC Content
50 g/L
Dry Time
2 hr
Application Method
Brush
Base Type
Water
Cure Time
7 days
Coating Application
VOC Compliant
Sub Brand
The Mule
Surface Material
Concrete, Metal, Wood
Formulation
Modified Urethane Latex Epoxy
Sheen
Gloss
VOC Compliant
Yes
Surface Texture
Smooth
Number of Components
1-Step System
Activator, Base, Paint or Primer
Base
Container Type
Can
Coverage Area
155-330 sq ft/gal

Description

Epoxy Coating, Base Type Water, Color Safety Red, Finish Gloss, VOC Content 50 g/L, Dry Time 2 hr, Cure Time 7 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.