Zoro Homepage

Epoxy Coating, White, Gloss

  • Mfr # 393941

  • Zoro # G613324255


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Color
White
Finish
Gloss
VOC Content
50 g/L
Dry Time
2 hr
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393941
Zoro #
G613324255
UPC #
020066045715
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Epoxy Coating
Color
White
Finish
Gloss
VOC Content
50 g/L
Dry Time
2 hr
Cure Time
7 days
Application Method
Brush
Base Type
Water
Coverage Area
155-330 sq ft/gal
Container Type
Can
Surface Material
Concrete, Metal, Wood
Surface Texture
Smooth
Sub Brand
The Mule
VOC Compliant
Yes
Sheen
Gloss
Coating Application
VOC Compliant
Activator, Base, Paint or Primer
Base
Formulation
Modified Urethane Latex Epoxy
Number of Components
1-Step System

Description

Epoxy Coating, Base Type Water, Color White, Finish Gloss, VOC Content 50 g/L, Dry Time 2 hr, Cure Time 7 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.