Zoro Homepage

Epoxy Coating, White, Satin/Eggshell

  • Mfr # 393448

  • Zoro # G213324495


product price: $51.35
/ea
Sold in multiples of 2 for $102.70

Key Features

Color
White
Finish
Satin/Eggshell
VOC Content
50 g/L
Dry Time
2 hr
Cure Time
7 days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393448
Zoro #
G213324495
UPC #
020066037529
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
White
Finish
Satin/Eggshell
VOC Content
50 g/L
Dry Time
2 hr
Cure Time
7 days
Base Type
Water
Application Method
Brush
Coverage Area
155-330 sq ft/gal
Number of Components
1-Step System
Formulation
Modified Urethane Latex Epoxy
Container Type
Can
Surface Texture
Smooth
Activator, Base, Paint or Primer
Base
VOC Compliant
Yes
Coating Application
VOC Compliant
Sub Brand
The Mule
Surface Material
Concrete, Metal, Wood

Description

Epoxy Coating, Base Type Water, Color White, Finish Satin/Eggshell, VOC Content 50 g/L, Dry Time 2 hr, Cure Time 7 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.