Zoro Homepage

Epoxy Coating, White, Semi-Gloss

  • Mfr # 393450

  • Zoro # G213324556


product price: $52.19
/ea
Sold in multiples of 2 for $104.38

Key Features

Color
White
Finish
Semi-Gloss
VOC Content
50 g/L
Dry Time
2 hr
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393450
Zoro #
G213324556
UPC #
020066037543
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Color
White
Finish
Semi-Gloss
VOC Content
50 g/L
Dry Time
2 hr
Application Method
Brush
Cure Time
7 days
Base Type
Water
Number of Components
1-Step System
VOC Compliant
Yes
Coverage Area
155-330 sq ft/gal
Surface Material
Concrete, Metal, Wood
Activator, Base, Paint or Primer
Base
Sheen
Semi-Gloss
Container Type
Can
Surface Texture
Smooth
Sub Brand
The Mule
Coating Application
VOC Compliant
Formulation
Modified Urethane Latex Epoxy

Description

Epoxy Coating, Base Type Water, Color White, Finish Semi-Gloss, VOC Content 50 g/L, Dry Time 2 hr, Cure Time 7 days

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.