Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Coating, Yellow, 1 gal, Can

  • Mfr # 397803

  • Zoro # G616554116


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Surface Texture
Smooth
VOC Content
45 g/L
VOC Compliant
Yes
Base Type
Water
Cure Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
397803
Zoro #
G616554116
UPC #
020066732134
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Coating
Surface Texture
Smooth
VOC Content
45 g/L
VOC Compliant
Yes
Base Type
Water
Cure Time
24 hr
Coverage Area
70 to 125 sq ft/gal
Surface Material
Asphalt, Concrete, Metal, Wood
Dry Time
4 to 6 hr
Sub Brand
Safetex
Standards
ANSI Z88.2, HMIS Rating, NFPA Rating, OSHA 1910.134
Color
Yellow
Container Type
Can
Formulation
Acrylic
Activator, Base, Paint or Primer
Paint
Number of Components
1-Step System
Finish
Flat
Coating Application
Low VOC
Application Method
Brush

Description

Industrial Floor Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.