Zoro Homepage

Epoxy Coating, Yellow, 4 gal, Pail

  • Mfr # 397832

  • Zoro # G016554105


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Surface Material
Asphalt, Concrete, Metal, Wood
Color
Yellow
Number of Components
1-Step System
Sub Brand
Safetex
Coverage Area
70 to 125 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397832
Zoro #
G016554105
UPC #
020066732318
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Surface Material
Asphalt, Concrete, Metal, Wood
Item
Epoxy Coating
Color
Yellow
Number of Components
1-Step System
Sub Brand
Safetex
Coverage Area
70 to 125 sq ft/gal
Application Method
Brush
Finish
Flat
Base Type
Water
Coating Application
Low VOC
Surface Texture
Smooth
Cure Time
24 hr
Activator, Base, Paint or Primer
Paint
VOC Content
45 g/L
Dry Time
4 to 6 hr
VOC Compliant
Yes
Formulation
Acrylic
Container Type
Pail
Standards
ANSI Z88.2, HMIS Rating, NFPA Rating, OSHA 1910.134

Description

Industrial Floor Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.