Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Maintenance Coating Base, Black, Gloss, 1 gal, 230 to 340 sq ft/gal, S60 Series

  • Mfr # 248282

  • Zoro # G2152308


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Finish
Gloss
Size
1 gal
Resin Type
Epoxy
Coverage
135-195 sq. ft./gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248282
Zoro #
G2152308
UPC #
020066182021
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Sub-Category
Epoxies
Color
Black
Finish
Gloss
Resin Type
Epoxy
Coverage
135-195 sq. ft./gal
VOC Content
Less Than 50 g/L
Exposure Conditions
Interior, Exterior
System Series
S60
Dry Time
1-3 hrs
Dry Time Recoat
1 to 3 hr
Coating Type
Epoxy Coating
Cure Time
72 hr
For Use With
248284
Application Method
Brush, Roller, Spray
Application Temperature
50 to 100 degrees F
Base Type
Water
Net Weight
4 lb
Activator Properties
Standard Activator
Activator, Base, Paint or Primer
Base
Mildew Resistant
No
Use Location
Exterior, Interior
Activator Required
Yes
Surface Material
Concrete, Masonry, Metal, Steel, Wood
Maximum Application Temperature
100 Degrees F
Coating Application
Low VOC
Series Number
Sierra S60
Number of Components
2-Step System
Primer Required
Yes
Maximum Temperature Resistance
250 Degrees F
Dry Time to Recoat
1 to 3 hr
Surface Texture
Rough, Smooth
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Sheen
Gloss
Formulation
Water Based Epoxy
Container Type
Can
Compatible Activator
Epoxy Activator
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
Coverage Area
230 to 340 sq ft/gal
Surface
Concrete, Masonry, Steel
Dry Time Tack Free
15-45 min.
Paint and Primer Finish
Gloss
Standards
USDA, FSIS
Color Family
Black
Brand and Series
Rust-Oleum Sierra Performance S60

Description

Epoxy Maintenance Coating Base, Base Type Water, Resin Type Water Based Epoxy, Color Black, Finish Gloss, Size 1 gal, Net Weight 4 lb, VOC Content Less Than 50 g/L, Coverage 230 to 340 sq ft/gal, Exposure Conditions Moderate, Dry Time 3 to 24 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 100 Degrees F, For Use With 248284, Activator Properties Standard Activator, System Series S60

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.