Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Mastic Coating Base, Dunes Tan, Gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series

  • Mfr # 9171300

  • Zoro # G8539973


product price: $491.38
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Beige
Size
5 gal
Resin Type
Epoxy Mastic
Coverage
100 to 225-sq.ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9171300
Zoro #
G8539973
UPC #
020066917135
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Epoxy Paint Base
Sub-Category
Epoxies
Color Family
Beige
Color
Dunes Tan
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
100 to 225-sq.ft./gal.
VOC Content
258 g/L
Exposure Conditions
Interior/Exterior
System Series
9100
Dry Time
4-8 hrs
Dry Time Recoat
16 to 72 hr
Coating Type
DTM Coating
Application Temperature
32 to 100 degrees F
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Standards
USDA Acceptable
Paint Color Family
Browns
Surface
Steel, Galvanized Metal, Concrete
Paint and Primer Sub Category
Epoxy Coating
Base Type
Solvent
For Use With
9100 or V9100 System Activators
Application Method
Brush, Roller, Spray
Dry Time Tack Free
2-4 hrs
Cure Time
Depends On Activator
Series Number
9100
Maximum Application Temperature
100 Degrees F
Surface Texture
Rough, Smooth
Dry Time to Recoat
Depends On Activator
Coverage Area
Varies
UV Resistant
No
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Formulation
Epoxy Mastic
Coating Application
Fast Cure, Immersion, Low Temperature, Standard
Container Type
Pail
Minimum Application Temperature
50 Degrees F
Number of Components
2-Step System
Maximum Temperature Resistance
300 Degrees F
Heat Resistant
No
Use Location
Exterior, Interior
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Activator Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Primer Required
Yes
Activator, Base, Paint or Primer
Base
Shelf Life
3 yr
Sheen
Gloss
Paint and Primer Finish
Gloss
Brand and Series
Rust-Oleum High Performance ROCEpoxy Epoxy Mastic 9100

Description

Epoxy Mastic Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Dunes Tan, Finish Gloss, Size 5 gal, VOC Content 258 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.