Epoxy Mastic Coating Base, Marlin Blue, Semi-Gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series

  • Mfr # 9122402

  • Zoro # G2927215


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Color Family
Blue
Size
1 gal
Resin Type
Epoxy Mastic
Coverage
100 to 225-sq.ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9122402
Zoro #
G2927215
UPC #
020066912291
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Epoxy Paint Base
Sub-Category
Epoxies
Color Family
Blue
Color
Marlin Blue
Finish
Semi-Gloss
Resin Type
Epoxy Mastic
Coverage
100 to 225-sq.ft./gal.
VOC Content
226 g/L
Exposure Conditions
Interior/Exterior
System Series
9100
Dry Time
4-8 hrs
Dry Time Recoat
16 to 72 hr
Coating Type
DTM Coating
Paint Color Family
Blues
Base Type
Solvent
Application Temperature
32 to 100 degrees F
Application Method
Brush, Roller, Spray
Surface
Steel, Galvanized Metal, Concrete
For Use With
9100 or V9100 System Activators
Standards
USDA Acceptable
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Paint and Primer Sub Category
Epoxy Coating
Cure Time
Depends On Activator
Dry Time Tack Free
2-4 hrs
Coating Application
Fast Cure, Immersion, Low Temperature, Standard
Primer Required
Yes
Series Number
9100
Activator Required
Yes
Dry Time to Recoat
Depends On Activator
Formulation
Epoxy Mastic
Number of Components
2-Step System
Maximum Temperature Resistance
300 Degrees F
Maximum Application Temperature
100 Degrees F
Sheen
Semi-Gloss
Activator, Base, Paint or Primer
Base
Surface Texture
Rough, Smooth
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Coverage Area
Varies
Use Location
Exterior, Interior
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
UV Resistant
No
Container Type
Can
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Minimum Application Temperature
50 Degrees F
Heat Resistant
No
Shelf Life
3 yr
Brand and Series
Rust-Oleum High Performance ROCEpoxy Epoxy Mastic 9100
Paint and Primer Finish
Gloss

Description

Epoxy Mastic Coating Base, Base Type Solvent, Resin Type Epoxy Mastic, Color Marlin Blue, Finish Semi-Gloss, Size 1 gal, VOC Content 226 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, For Use With 9100 or V9100 System Activators, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.