Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Paint Base, White, Gloss, 5 gal, 125 to 225 sq ft/gal, 9100 Series

  • Mfr # 9192300

  • Zoro # G7304869


product price: $629.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Sub-Category
Epoxies
Finish
Gloss
Size
5 gal
Resin Type
Epoxy Mastic
Coverage
100 to 225-sq.ft./gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9192300
Zoro #
G7304869
UPC #
020066919238
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Epoxy Paint Base
Sub-Category
Epoxies
Color
White
Finish
Gloss
Resin Type
Epoxy Mastic
Coverage
100 to 225-sq.ft./gal.
VOC Content
208 g/L
Exposure Conditions
Interior/Exterior
System Series
9100
Dry Time
4-8 hrs
Dry Time Recoat
16 to 72 hr
Coating Type
DTM Coating
Application Temperature
32 to 100 degrees F
Standards
USDA Acceptable
Cure Time
Depends On Activator
For Use With
Clean Steel, Concrete, Metal Surfaces
Activator Properties
Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
Base Type
Solvent
Application Method
Brush, Roller, Spray
Use Location
Exterior, Interior
Surface Material
Concrete, Galvanized Metal, Masonry, Metal, Steel
Heat Resistant
No
Compatible Activator
Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
Activator, Base, Paint or Primer
Base
Sheen
Gloss
Surface Texture
Rough, Smooth
Maximum Temperature Resistance
300 Degrees F
Coverage Area
Varies
Coating Application
Fast Cure, Immersion, Low Temperature, Standard
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Primer Required
Yes
Formulation
Epoxy Mastic
Dry Time to Recoat
Depends On Activator
Number of Components
2-Step System
Maximum Application Temperature
100 Degrees F
Container Type
Pail
Shelf Life
3 yr
Activator Required
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
Series Number
9100
Color Family
White
Dry Time Tack Free
2-4 hrs
Paint and Primer Finish
Gloss
Brand and Series
Rust-Oleum High Performance ROCEpoxy Epoxy Mastic 9100

Description

Epoxy Paint Base, Base Type Solvent, Resin Type Epoxy Mastic, Color White, Finish Gloss, Size 5 gal, VOC Content 208 g/L, Coverage 125 to 225 sq ft/gal, Exposure Conditions Moderate to Severe, Dry Time Varies, Cure Time Depends On Activator, Application Temperature 50 Degrees to 100 Degrees F, Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator, System Series 9100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.