Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Epoxy Paint, Marlin Blue, Flat, 2 gal, 270 to 350 sq ft /gal, None Series 267940

Epoxy Paint, Marlin Blue, Flat, 2 gal, 270 to 350 sq ft /gal, None Series (Discontinued)

  • Mfr # 267940
  • Zoro # G5180183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267940
Zoro #
G5180183
UPC #
020066223496
Country of Origin
United States

Dimensions

Size
2 gal

Details

Item
Epoxy Paint Kit
Sub-Category
Swimming Pool Paints
Color Family
Blues
Color
Marlin Blue
Finish
Flat
Resin Type
Polyamide Converted Epoxy
Coverage
270 to 350 sq ft /gal
VOC Content
Less Than 100g/L
Exposure Conditions
Exterior
System Series
None
Dry Time
10 to 16 hr
Dry Time Recoat
72 hr to 30 day
Includes
Activator, Base
Coating Type
Epoxy Coating
Application Method
Brush, Roller, Spray
Base Type
Solvent
Application Temperature
60 Degrees to 100 Degrees F
Activator Properties
Low VOC
Cure Time
72 hr
Resistance Properties
Abrasion Resistant, Chemical Resistant, Stain Resistant
Maximum Application Temperature
100 Degrees F
UV Resistant
No
Formulation
Polyamide Converted Epoxy
Activator, Base, Paint or Primer
Activator, Base
Minimum Application Temperature
60 Degrees F
Dry Time to Recoat
72 hr to 30 day
Coating Application
Low VOC
Activator Required
Yes
Heat Resistant
Flammable
Shelf Life
5 yr
Number of Components
2-Step System
Coverage Area
270 to 350 sq ft /gal
Container Type
Pail
Compatible Activator
Epoxy Activator
Surface Texture
Rough, Smooth
Surface Material
Concrete, Fiberglass, Gunite, Masonry, Plaster, Steel
For Use With
Swimming Pools, Slides, Spas
Use Location
Exterior

Description

Epoxy Paint Kit, Base Type Solvent, Resin Type Polyamide Converted Epoxy, Color Marlin Blue, Finish Flat, Size 2 gal, VOC Content Less Than 100 g/L, Coverage 270 to 350 sq ft /gal, Dry Time 10 to 16 hr, Cure Time 72 hr, Application Temperature 60 Degrees to 100 Degrees F, For Use With Swimming Pools, Slides, Spas, Includes Activator, Base, Activator Properties Low VOC Activator

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.