Zoro Homepage

Epoxy Primer Base, Clear, 1 gal, 180 to 260 sq ft/gal

  • Mfr # 120U82

  • Zoro # G2612817


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Size
1 gal
Resin Type
Polyamine Converted Epoxy
Coverage
180 to 260 sq ft/gal
VOC Content
Less Than 250 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120U82
Zoro #
G2612817
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

Epoxy Primer Base, Coating Application Interior/Exterior Primer, Color Family Clear, Compatible Surface Material Concrete, Sheen Gloss, Resin Type Polyamine Converted Epoxy, Color Clear, Container Size 1 gal, Coverage Area 180 to 260 sq ft/gal, Base Type Solvent, Dry Time 72 hr, Use Location Exterior, Interior, Application Method Roller, Squeegee, Dry Time Tack Free 10 to 24 hr, Dry Time to Recoat 8 hr, Features Two-Component System, Low Odor, Finish Texture Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.