Zoro Homepage

Epoxy Primer, Black, Flat, 3.75 qt, 250 to 350 sq ft/gal, None Series

  • Mfr # 353861

  • Zoro # G9216544


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Epoxies
Finish
Flat
Size
3.75 qt
Resin Type
Epoxy
Coverage
250 to 350 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353861
Zoro #
G9216544
UPC #
020066456900
Country of Origin
United States

Dimensions

Size
3.75 qt
Container Size
3.75 qt

Details

Item
Epoxy Primer
Sub-Category
Epoxies
Color
Black
Finish
Flat
Resin Type
Epoxy
Coverage
250 to 350 sq ft/gal
VOC Content
VOC Free
Exposure Conditions
Interior
System Series
None
Dry Time
4 to 6 hr
Dry Time Recoat
5 hr
Includes
Activator, Base
Coating Type
Floor Coating
Application Temperature
50 Degrees to 85 Degrees F
Activator Properties
None
Application Method
Brush, Roller
For Use With
Troweled Concrete, Quarry Tiles, Ceramic Tiles, Aluminum
Net Weight
10 lb
Base Type
Water
Standards
PSIS, USDA Acceptable
Cure Time
7 day
Activator, Base, Paint or Primer
Primer
Coverage Area
250 to 350 sq ft/gal
Shelf Life
2 yr
Coating Application
Zero VOC
Use Location
Interior
Formulation
Epoxy
Heat Resistant
No
Container Type
Box
Surface Texture
Smooth
Activator Required
Yes
Dry Time to Recoat
5 hr
Surface Material
Aluminum, Concrete, Tile
Minimum Application Temperature
50 Degrees F
Number of Components
2-Step System
Primer Required
Yes
Application Time
90 min
VOC Content Weight Percentage
0 %
Maximum Application Temperature
85 Degrees F
VOC Compliant
Yes
Sub Brand
Concrete Saver 6500

Description

Epoxy Primer, Base Type Water, Resin Type Epoxy, Color Black, Finish Flat, Size 3.75 qt, Net Weight 10 lb, VOC Content VOC Free, Coverage 250 to 350 sq ft/gal, Dry Time 4 to 6 hr, Cure Time 7 day, Application Temperature 50 Degrees to 85 Degrees F, Includes Activator, Base, System Series None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.