Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Primer, Red, Flat, RO-56 Series

  • Mfr # HS9369407

  • Zoro # G210111951


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Color
Red
Finish
Flat
Resin Type
Epoxy
VOC Content
403 g/L
Exposure Conditions
Moderate Exposure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS9369407
Zoro #
G210111951
UPC #
020066936907
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Epoxy Primer
Color
Red
Finish
Flat
Resin Type
Epoxy
VOC Content
403 g/L
Exposure Conditions
Moderate Exposure
System Series
RO-56
Dry Time
1 to 2 hr
For Use With
Concrete, Masonry
Shelf Life
5 yr
Activator, Base, Paint or Primer
Primer
Formulation
Epoxy
Series Number
RO-56
Sub Brand
High Performance
Application Method
Spray
Sheen
High Gloss
Maximum Temperature Resistance
300 Degrees F
Heat Resistant
Flammable
Cure Time
10 min
Base Type
Solvent
Coating Application
Low VOC
Resistance Properties
Dry Heat Resistant
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
60 Degrees F
Number of Components
2-Step System
Surface Texture
Smooth
Dry Time to Recoat
1 hr
Primer Required
Yes
Surface Material
Concrete, Masonry, Steel
Coverage Area
275 to 475 sq ft/gal
VOC Compliant
Yes

Description

Epoxy Primer, Base Type Solvent, Resin Type Epoxy, Color Red, Finish Flat, VOC Content 403 g/L, Exposure Conditions Moderate Exposure, Dry Time 1 to 2 hr, Cure Time 10 min, For Use With Concrete, Masonry, System Series RO-56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.