Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EpoxyShield Garage Floor Coating, Dark Gray, Gloss, 1 Car Kit

  • Mfr # 327081

  • Zoro # G722415059


product price: $131.99
/ea
Sold in multiples of 2 for $263.98
Free Shipping & Returns

Key Features

Dry Time - Light Traffic
12-16 hours
Exposure Conditions
Mild to Moderate
Paint Type
Floor Coating
Base Type
Water
Coverage
250 sq ft/pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
327081
Zoro #
G722415059
UPC #
020066374594
Country of Origin
United States

Details

Color
Dark Gray
Dry Time - Light Traffic
12-16 hours
Exposure Conditions
Mild to Moderate
Item
Garage Floor Kit
Paint Type
Floor Coating
Base Type
Water
Coverage
250 sq ft/pouch
Application Temperature
60 Degrees to 85 Degrees F
Surface
Bare Concrete, Previously Painted Concrete
Dry Time Tack Free
12-16 hours
Finish
Gloss
Dry Time
72 hr
Color Family
Gray
Standards
CERCLA - SARA Hazard Category, Sara Section 313, TSCA
VOC Content
Less Than 50-g/L
Application Method
Brush, Roller
Container Type
Pouch
For Use With
Garage Floors
Cure Time
72 hr
Includes
2 part epoxy burst pouch, Decorative chips, Concrete etch, Instruction sheet
Brand and Series
Rust-Oleum EpoxyShield
Resin Type
Amine Cured Epoxy

Description

Brighten your garage with a clean, glossy, showroom-quality floor that is 5 times stronger than 1-part epoxy. Rust-Oleum EpoxyShield Garage Floor Coating Kit applies in one easy coat and protects against gasoline, antifreeze, motor oil, salt, hot tire pick-up and cracking-for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.