Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EpoxyShield Garage Floor Coating, Dark Gray, Gloss, 2.5 Car Kit

  • Mfr # 365186

  • Zoro # G422415076


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Dry Time
72 hr
Includes
2 part epoxy burst pouch, Decorative chips, Concrete etch, Instruction sheet
Surface
Bare Concrete, Previously Painted Concrete
For Use With
Garage Floors
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365186
Zoro #
G422415076
UPC #
020066486006
Country of Origin
United States

Details

Dry Time
72 hr
Includes
2 part epoxy burst pouch, Decorative chips, Concrete etch, Instruction sheet
Color
Dark Gray
Surface
Bare Concrete, Previously Painted Concrete
For Use With
Garage Floors
Base Type
Water
Resin Type
Amine Cured Epoxy
Item
Garage Floor Kit
Dry Time - Light Traffic
12-16 hours
Coverage
250 sq ft
Finish
Gloss
Application Temperature
60 Degrees to 85 Degrees F
VOC Content
Less Than 50-g/L
Application Method
Brush, Roller
Color Family
Gray

Description

Brighten your garage with a clean, glossy, showroom-quality floor that is 5 times stronger than 1-part epoxy. Rust-Oleum EpoxyShield Garage Floor Coating Kit applies in one easy coat and protects against gasoline, antifreeze, motor oil, salt, hot tire pick-up and cracking-for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.