Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EpoxyShield Garage Floor Coating, Tan, Gloss, 2.5 Car Kit

  • Mfr # 365185

  • Zoro # G922415057


product price: $211.99
/ea
Free Shipping & Returns

Key Features

For Use With
Garage Floors
Application Temperature
60 Degrees to 85 Degrees F
Surface
Bare Concrete, Previously Painted Concrete
Application Method
Brush, Roller
VOC Content
Less Than 50-g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365185
Zoro #
G922415057
UPC #
020066485993
Country of Origin
United States

Details

For Use With
Garage Floors
Application Temperature
60 Degrees to 85 Degrees F
Surface
Bare Concrete, Previously Painted Concrete
Application Method
Brush, Roller
VOC Content
Less Than 50-g/L
Resin Type
Amine Cured Epoxy
Base Type
Water
Coverage
250 sq ft
Color Family
Tan
Dry Time - Light Traffic
12-16 hours
Color
Tan
Includes
2 part epoxy burst pouch, Decorative chips, Concrete etch, Instruction sheet
Finish
Gloss
Dry Time
72 hr
Item
Garage Floor Kit

Description

Brighten your garage with a clean, glossy, showroom-quality floor that is 5 times stronger than 1-part epoxy. Rust-Oleum EpoxyShield Garage Floor Coating Kit applies in one easy coat and protects against gasoline, antifreeze, motor oil, salt, hot tire pick-up and cracking-for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.