Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint and Primer, Flat, Water Base, Black

  • Mfr # 394669

  • Zoro # G615890529


product price: $37.00
/ea

Key Features

Resin Type
Acrylic
Features
No Primer Required
Dry Time Recoat
4 hr
Cure Time
7-10 days
Application Method
Nap Roller, Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394669
Zoro #
G615890529
UPC #
020066253622
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Resin Type
Acrylic
Finish
Flat
Features
No Primer Required
Dry Time Recoat
4 hr
Cure Time
7-10 days
Application Method
Nap Roller, Brush
Paint Base Type
Water
Coverage
400 sq ft/gal
Dry Time
1 hr
Paint Color Family
Black
For Use On Surface Material
Siding, Trim, Doors, Window Frames, Shutters
Item
Exterior Paint and Primer
Color
Black
Standards
VOC Compliant
VOC Content
Less Than 50g/L
Series
Sure Color
Compatible Surface Material
Masonry, Wood
RAL Color Code
RAL 9005
Sheen
Flat
Resistance Properties
Mildew-Resistant
VOC Content Weight
45 g/L
Full Cure Time
10 day
Sub-Brand
Sure Color
Paint Type
General Purpose Paint and Primer
Base Type
Water
Dry Time - Recoat - Maximum
4 hr
Dry Time - Touch - Maximum
1 hr
Container Type
Can
Use Location
Exterior

Description

Rust-Oleum Sure Color Exterior Paint and Primer is a ready-to-roll formula that makes painting easy. It has excellent adhesion and coverage, fade resistance and durablity. The flat paint finish is ideal for siding. This paint contains a mildewcide to prevent the growth of mold and mildew on the paint film only.


  • Paint and primer in one
  • Excellent coverage
  • All-weather durability
  • Mold and mildew resistant film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.