Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint and Primer, Flat, Water Base, Clean Slate

  • Mfr # 394674

  • Zoro # G915890595


product price: $42.89
/ea

Key Features

VOC Content
Less Than 50g/L
Resin Type
Acrylic
Dry Time Recoat
4 hr
Cure Time
7-10 days
Application Method
Nap Roller, Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394674
Zoro #
G915890595
UPC #
020066253653
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

VOC Content
Less Than 50g/L
Resin Type
Acrylic
Dry Time Recoat
4 hr
Cure Time
7-10 days
Application Method
Nap Roller, Brush
Dry Time
1 hr
Features
No Primer Required
Item
Exterior Paint and Primer
Standards
VOC Compliant
Color
Clean Slate
Paint Color Family
Blue
For Use On Surface Material
Siding, Trim, Doors, Window Frames, Shutters
Finish
Flat
Paint Base Type
Water
Series
Sure Color
Coverage
400 sq ft/gal
Base Type
Water
Dry Time - Recoat - Maximum
4 hr
Full Cure Time
10 day
Resistance Properties
Mildew-Resistant
Sheen
Flat
Sub-Brand
Sure Color
Compatible Surface Material
Masonry, Wood
RAL Color Code
RAL 5009
Use Location
Exterior
Container Type
Can
Paint Type
General Purpose Paint and Primer
VOC Content Weight
41 g/L
Dry Time - Touch - Maximum
1 hr

Description

Rust-Oleum Sure Color Exterior Paint and Primer is a ready-to-roll formula that makes painting easy. It has excellent adhesion and coverage, fade resistance and durablity. The flat paint finish is ideal for siding. This paint contains a mildewcide to prevent the growth of mold and mildew on the paint film only.


  • Paint and primer in one
  • Excellent coverage
  • All-weather durability
  • Mold and mildew resistant film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.