Zoro Homepage

Exterior Paint and Primer, Flat, Water Base, Dolphin

  • Mfr # 394673

  • Zoro # G415890675


product price: $42.89
/ea

Key Features

Coverage
400 sq ft/gal
Standards
VOC Compliant
VOC Content
Less Than 50g/L
Dry Time
1 hr
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394673
Zoro #
G415890675
UPC #
020066253646
Country of Origin
United States

Dimensions

Container Size
1 gal

Description

Rust-Oleum Sure Color Exterior Paint and Primer is a ready-to-roll formula that makes painting easy. It has excellent adhesion and coverage, fade resistance and durablity. The flat paint finish is ideal for siding. This paint contains a mildewcide to prevent the growth of mold and mildew on the paint film only.


  • Paint and primer in one
  • Excellent coverage
  • All-weather durability
  • Mold and mildew resistant film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.