Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint and Primer, Flat, Water Base, White

  • Mfr # 394670

  • Zoro # G315890461


product price: $41.87
/ea

Key Features

VOC Content
Less Than 50g/L
Dry Time Recoat
4 hr
Standards
VOC Compliant
Resin Type
Acrylic
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394670
Zoro #
G315890461
UPC #
020066253639
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

VOC Content
Less Than 50g/L
Dry Time Recoat
4 hr
Standards
VOC Compliant
Resin Type
Acrylic
Dry Time
1 hr
Series
Sure Color
Cure Time
7-10 days
Paint Color Family
White
Item
Exterior Paint and Primer
Application Method
Nap Roller, Brush
Color
White
Paint Base Type
Water
Features
No Primer Required
Coverage
400 sq ft/gal
Finish
Flat
For Use On Surface Material
Siding, Trim, Doors, Window Frames, Shutters
Sub-Brand
Sure Color
Full Cure Time
10 day
Dry Time - Recoat - Maximum
4 hr
VOC Content Weight
41 g/L
Container Type
Can
Sheen
Flat
Dry Time - Touch - Maximum
1 hr
Compatible Surface Material
Masonry, Wood
Resistance Properties
Mildew-Resistant
Base Type
Water
Use Location
Exterior
RAL Color Code
RAL 9010
Paint Type
General Purpose Paint and Primer

Description

Rust-Oleum Sure Color Exterior Paint and Primer is a ready-to-roll formula that makes painting easy. It has excellent adhesion and coverage, fade resistance and durablity. The flat paint finish is ideal for siding. This paint contains a mildewcide to prevent the growth of mold and mildew on the paint film only.


  • Paint and primer in one
  • Excellent coverage
  • All-weather durability
  • Mold and mildew resistant film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.