Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint and Primer, Satin, Water Base, Black

  • Mfr # 394677

  • Zoro # G515890438


product price: $42.89
/ea

Key Features

Paint Color Family
Black
Paint Base Type
Water
Cure Time
7-10 days
VOC Content
Less Than 50g/L
Features
No Primer Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394677
Zoro #
G515890438
UPC #
020066253660
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Paint Color Family
Black
Paint Base Type
Water
Cure Time
7-10 days
VOC Content
Less Than 50g/L
Features
No Primer Required
Item
Exterior Paint and Primer
Color
Black
Dry Time
1 hr
For Use On Surface Material
Siding, Trim, Doors, Window Frames, Shutters
Dry Time Recoat
4 hr
Standards
VOC Compliant
Finish
Satin
Coverage
400 sq ft/gal
Application Method
Airless Spray, Brush, Roller
Resin Type
Acrylic
Series
Sure Color
Coverage Area - Maximum
400 sq ft/gal
Use Location
Exterior
VOC Content Weight
45 g/L
Compatible Surface Material
Masonry, Wood
Full Cure Time
10 day
Container Type
Can
Sheen
Satin
Dry Time - Recoat - Maximum
4 hr
Base Type
Water
RAL Color Code
RAL 9005
Sub-Brand
Sure Color
Paint Type
General Purpose Paint and Primer
Dry Time - Touch - Maximum
1 hr
Resistance Properties
Mildew-Resistant

Description

Rust-Oleum Sure Color Exterior Paint and Primer is a ready-to-roll formula that makes painting easy. It has excellent adhesion and coverage, fade resistance and durablity. The satin paint finish is ideal for siding, trim, doors, window frames and shutters. This paint contains a mildewcide to prevent the growth of mold and mildew on the paint film only.


  • Paint and primer in one
  • Excellent coverage
  • All-weather durability
  • Mold and mildew resistant film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.