Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint and Primer, Satin, Water Base, White

  • Mfr # 394678

  • Zoro # G815890633


product price: $42.89
/ea

Key Features

Cure Time
7-10 days
VOC Content
Less Than 50g/L
Series
Sure Color
Features
No Primer Required
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394678
Zoro #
G815890633
UPC #
020066253677
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Cure Time
7-10 days
VOC Content
Less Than 50g/L
Series
Sure Color
Features
No Primer Required
Dry Time
1 hr
Paint Color Family
White
Standards
VOC Compliant
Color
White
Item
Exterior Paint and Primer
Application Method
Airless Spray, Brush, Roller
Finish
Satin
Paint Base Type
Water
Dry Time Recoat
4 hr
Resin Type
Acrylic
Coverage
400 sq ft/gal
For Use On Surface Material
Siding, Trim, Doors, Window Frames, Shutters
Compatible Surface Material
Masonry, Wood
VOC Content Weight
41 g/L
Paint Type
General Purpose Paint and Primer
Coverage Area - Maximum
400 sq ft/gal
Base Type
Water
Resistance Properties
Mildew-Resistant
RAL Color Code
RAL 9010
Dry Time - Touch - Maximum
1 hr
Full Cure Time
10 day
Container Type
Can
Use Location
Exterior
Sub-Brand
Sure Color
Sheen
Satin
Dry Time - Recoat - Maximum
4 hr

Description

Rust-Oleum Sure Color Exterior Paint and Primer is a ready-to-roll formula that makes painting easy. It has excellent adhesion and coverage, fade resistance and durablity. The satin paint finish is ideal for siding, trim, doors, window frames and shutters. This paint contains a mildewcide to prevent the growth of mold and mildew on the paint film only.


  • Paint and primer in one
  • Excellent coverage
  • All-weather durability
  • Mold and mildew resistant film

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.