Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exterior Paint, Gloss, Oil Base, JD Green, 1 qt

  • Mfr # 280108

  • Zoro # G913790750


product price: $22.45
/ea
Sold in multiples of 2 for $44.90

Key Features

For Use On Surface Material
Metal, Wood
Paint Color Family
Green
Size
1 qt
Paint Base Type
Solvent
Coverage
130-sq.ft./ qt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280108
Zoro #
G913790750
UPC #
20066246242
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Brush Paint
For Use On Surface Material
Metal, Wood
Paint Color Family
Green
Finish
Gloss
Paint Base Type
Solvent
Color
JD Green
Coverage
130-sq.ft./ qt.
VOC Content
<500 g/l
Dry Time
5-9 hrs
Dry Time Tack Free
2-4 hrs
Application Temperature
50 to 90 degrees F
Resin Type
Alkyd
Features
Smooth; Chip Resistant, Corrosion Resistant, Dulling Resistant, Fade Resistant, Rust Resistant
Brand and Series
Rust-Oleum Farm and Implement
Application Method
Brush
Exposure Conditions
Exterior

Description

Rust-Oleum Farm & Implement paint provides superior rust protection for tractors, trailers, lawn mowers and other machinery. It offers excellent coverage, chip resistance and color retention. The glossy finish can also be applied to wood for long-lasting color.


  • • Durable enamel formula provides exceptional color retention and chip resistance
  • • Oil-based formula protects against rust for use on tractors, trailers, farm implements, lawn mowers and other metal and wood equipment
  • • Paint covers up to 130 sq. ft.
  • • Designed to match to common original equipment colors
  • • Tack free in 2 to 4 hours
  • • Easy to clean with mineral spirits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.